Breakroom Table and Chair Set
- Mfr # TB4242NO44BE
- Zoro # G815705456
product price:Â
$
839.99
/ea
Key Features
Tabletop Color
Oak
Frame Color
Black
Frame Material
Metal
Overall Depth
42 in
Support Attachment
Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB4242NO44BE
- Zoro #
- G815705456
- UPC #
- 192357273937
- Country of Origin
- China
- Item
- Cafe/Breakroom Table
- Tabletop Color
- Oak
- Frame Color
- Black
- Frame Material
- Metal
- Support Attachment
- Hardware
- Edge Color
- Black
- Tabletop Shape
- Square
- Edge Shape
- T-Mold
- Rolling
- Not Rolling
- Includes Handle
- Handle Included
- Number of Feet
- 4
- Weight Capacity
- 400 lb
- Product Type
- Cafe/Breakroom Table
- Assembly
- Unassembled
- Foot Type
- Glides
- Tabletop Surface Material
- Laminate
- Features
- Scratch, Stain and Scald Resistant
- Table Weight
- 109 lb
- Support Style
- Column
- Tabletop Structural Material
- Laminate
- Standards
- BIFMA Certified
Dimensions
- Overall Depth
- 42 in
- Tabletop Thickness
- 1 in
- Overall Width
- 42 in
- Overall Height - Maximum
- 29 in
- Overall Height - Minimum
- 29 in
- Fits Chest Size
- Scratch, Stain and Scald Resistant
Description
Cafe/Breakroom Table, Tabletop Color Oak, Frame Color Black, Frame Material Metal, Edge Color Black, Standards BIFMA Certified
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.