Shop All Conduit Fittings
Calconduit
Elbow, 1 in., 90 Degree, EMT
Mfr # 877010
Zoro # G0365465
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Elbow
- Color Silver
- Features Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection; E-Z Pull interior coating provides a smooth raceway for fast, easier wire-pulling; Excellent mechanical protection for conductors; Optimal EMI shielding characteristics; Listed to Underwriters Laboratories Safety Standard UL 797; Manufactured in accordance with ANSI C80.3; Available in sizes 1/2" (16) – 4" (103)
- Connector Type 90 Degrees
Product Information
- Brand Calconduit
- MFR # 877010
- Zoro # G0365465
- UPC # 847656052997
- Country of Origin China
- Category Conduit Fittings
Dimensions
Trade Size | 1 in |
Inside Dia. | 1.049 in |
Outside Dia. | 1.315 in |
Trade Size (in) | 1 |
Bend Radius | 5-3/4 |
Outside Diameter (in) | 1.163 |
Details
Description
Elbow,1 in.,90 Degree,EMT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Fiber Optic Pigtail Cable LC Pigtail, OM3 (GBLCPT12FOM3-03)
- SICK SENSOR, HTB18B4A2AED06 (1123667)
- APC Apc Smart-Ups 750Va Rm 2U 120V w/ Smartconnect (SMT750RM2UC)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, EMT (877012)
- CALCONDUIT Elbow, 3/4 in., 90 Degree Yard, GRC (876999)
- CALCONDUIT Elbow, 2 in., 90 Degree, EMT (877013)
- CALCONDUIT Elbow, 3/4 in., 90 Degree, GRC (876770)
- BUYERS PRODUCTS Conduit Carrier (CC600)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SR)
- RACO Set Screw Coupling, 1/2" Conduit, Steel (2022)
- Calconduit Conduit Fittings