Shop CALORITECH
See all product information
Create Account
convection heater
- Mfr # CX1120160018T3IIBT
- Zoro # G723360143
product price:Â
$
3,552.99
/ea
Free Shipping & Returns
Key Features
Includes
Thermostat
Heater Voltage
120VAC
Overall Length
1,451 mm
Watts
1.8 kW
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CX1120160018T3IIBT
- Zoro #
- G723360143
- UPC #
- 850046992759
- Country of Origin
- Canada
Dimensions
- Overall Length
- 1,451 mm
- Wire Rope Length
- 1,451 mm
- Length
- 1,451 mm
Details
- Includes
- Thermostat
- Heater Voltage
- 120VAC
- Watts
- 1.8 kW
- Item
- Convection Heater
- Phase
- 1
Description
Convection Heater, 1.8 kW Watts, Heater Voltage 120VAC, 1 Phase, Overall Length 1,451 mm, Includes Thermostat
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.