finned strip heater
- Mfr # SS1192
- Zoro # G223353751
product price:Â
$
92.25
/ea
Key Features
Slotted Hole Width
5/16 in
Heater Voltage
240V
Watt Density
8 W/sq in
Sheath Material
Aluminized Steel
Mounting Dimension
13 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS1192
- Zoro #
- G223353751
- UPC #
- 850051285402
- Country of Origin
- Canada
Dimensions
- Slotted Hole Width
- 5/16 in
- Mounting Dimension
- 13 1/8 in
- Overall Height
- 15/16 in
- Slotted Hole Length
- 5/8 in
- Overall Width
- 1 1/2 in
- Screw Size
- 10-32
- Overall Length
- 14 in
- Element Width
- 1 1/2 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Description
Finned Strip Heater, Heater Voltage 240V, Overall Length 14 in, Mounting Dimension 13 1/8 in, 300 W Watts, Watt Density 8 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Aluminized Steel, Material Aluminized Steel, 1 Phase, Max. Sheath Temp. 1,000 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.