finned strip heater
- Mfr # SS2132
- Zoro # G623360793
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Watts
400 W
Watt Density
16.4 W/sq in
Overall Width
1 1/2 in
Heater Voltage
240V
Cover Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS2132
- Zoro #
- G623360793
- UPC #
- 850051285587
- Country of Origin
- Canada
- Watts
- 400 W
- Watt Density
- 16.4 W/sq in
- Heater Voltage
- 240V
- Cover Material
- Ceramic
- Current
- 1.66 A
- Sheath Material
- Stainless Steel
- Terminals
- Tandem at One End
- Item
- Finned Strip Heater
- Number of Elements
- 1
- Insulation Material
- Ceramic
- Max. Sheath Temp.
- 1,200 Degrees F
- Phase
- 1
- Housing Material
- Stainless Steel
- For Location
- Indoor/Outdoor
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Width
- 1 1/2 in
- Slotted Hole Width
- 5/16 in
- Slotted Hole Length
- 5/8 in
- Element Width
- 1 1/2 in
- Overall Height
- 15/16 in
- Mounting Dimension
- 9 5/8 in
- Overall Length
- 10 1/2 in
- Screw Size
- 10-32
- Wire Rope Length
- 10 1/2 in
- Length
- 10 1/2 in
Description
Finned Strip Heater, Heater Voltage 240V, Overall Length 10 1/2 in, Mounting Dimension 9 5/8 in, 400 W Watts, Watt Density 16.4 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Stainless Steel, Material Stainless Steel, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.