finned strip heater
- Mfr # SS2412
- Zoro # G023357485
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Terminals
Tandem at One End
Phase
1
Number of Elements
1
Heater Voltage
240V
Watts
1,000 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS2412
- Zoro #
- G023357485
- UPC #
- 850051285648
- Country of Origin
- Canada
Dimensions
- Slotted Hole Length
- 5/8 in
- Mounting Dimension
- 22 5/8 in
- Slotted Hole Width
- 5/16 in
- Overall Height
- 15/16 in
- Element Width
- 1 1/2 in
- Overall Length
- 23 1/2 in
- Screw Size
- 10-32
- Overall Width
- 1 1/2 in
- Wire Rope Length
- 23 1/2 in
- Length
- 23 1/2 in
Description
Finned Strip Heater, Heater Voltage 240V, Overall Length 23 1/2 in, Mounting Dimension 22 5/8 in, 1,000 W Watts, Watt Density 13.7 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Stainless Steel, Material Stainless Steel, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.