Shop CALORITECH
See all product information
Create Account
finned strip heater
- Mfr # SS1281
- Zoro # G823356329
product price:Â
$
93.69
/ea
Key Features
Overall Width
1 1/2 in
Watts
250 W
Sheath Material
Aluminized Steel
Element Width
1 1/2 in
Max. Sheath Temp.
1,000 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS1281
- Zoro #
- G823356329
- UPC #
- 850051285433
- Country of Origin
- Canada
- Watts
- 250 W
- Sheath Material
- Aluminized Steel
- Max. Sheath Temp.
- 1,000 Degrees F
- For Location
- Indoor/Outdoor
- Heater Voltage
- 120V
- Material
- Aluminized Steel
- Number of Elements
- 1
- Phase
- 1
- Item
- Finned Strip Heater
- Cover Material
- Ceramic
- Current
- 2.08 A
- Watt Density
- 4.8 W/sq in
- Housing Material
- Aluminized Steel
- Terminals
- Tandem at One End
- Insulation Material
- Ceramic
- Shell Material
- Aluminized Steel
- Traction Material
- Aluminized Steel
Dimensions
- Overall Width
- 1 1/2 in
- Element Width
- 1 1/2 in
- Mounting Dimension
- 16 7/8 in
- Slotted Hole Length
- 5/8 in
- Screw Size
- 10-32
- Slotted Hole Width
- 5/16 in
- Overall Length
- 17 3/4 in
- Overall Height
- 15/16 in
- Wire Rope Length
- 17 3/4 in
- Length
- 17 3/4 in
Description
Finned Strip Heater, Heater Voltage 120V, Overall Length 17 3/4 in, Mounting Dimension 16 7/8 in, 250 W Watts, Watt Density 4.8 W/sq in, Terminals Tandem at One End, Element Width 1 1/2 in, Sheath Material Aluminized Steel, Material Aluminized Steel, 1 Phase, Max. Sheath Temp. 1,000 Degrees F, Mounting Type Bolts, Slotted Hole Length 5/8 in, Slotted Hole Width 5/16 in, Screw Size 10-32
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.