Shop CALORITECH
See all product information
Create Account
Pump house heater
- Mfr # PXFT40011
- Zoro # G123360156
product price:Â
$
638.99
/ea
Free Shipping & Returns
Key Features
Overall Length
21 3/4 in
Overall Width
4 1/4 in
For Location
Indoor
Includes
Mounting bracket
Material
Aluminized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PXFT40011
- Zoro #
- G123360156
- UPC #
- 850051285846
- Country of Origin
- Canada
Dimensions
- Overall Length
- 21 3/4 in
- Overall Width
- 4 1/4 in
- Element Width
- 4 1/4 in
- Overall Height
- 5 5/8 in
- Wire Rope Length
- 21 3/4 in
- Length
- 21 3/4 in
Details
- For Location
- Indoor
- Includes
- Mounting bracket
- Material
- Aluminized Steel
- Housing Material
- Aluminum / Steel
- Item
- Pump Heater
- Sheath Material
- Aluminized Steel
- Phase
- 1
- Number of Elements
- 1
- Temperature Output - Maximum
- 120 Degrees F
- Watts
- 400 W
- Heater Voltage
- 120V; 240V
- Current
- 3.33 A
- Shell Material
- Aluminized Steel
Description
Pump Heater, Heater Voltage 120V; 240V, Overall Length 21 3/4 in, 400 W Watts, Element Width 4 1/4 in, Sheath Material Aluminized Steel, Material Aluminized Steel, 1 Phase, Mounting Type Flange Mount, Includes Mounting bracket
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.