Shop CALORITECH
See all product information
Create Account
screwplug immersion heater
- Mfr # CXF215P22511
- Zoro # G223353652
product price:Â
$
669.99
/ea
Free Shipping & Returns
Key Features
Watts
1.5 kW
Temperature Output - Maximum
250 Degrees F
Heating Element Material
Incoloy Sheath
Heater Mounting Type
Screw Plug
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXF215P22511
- Zoro #
- G223353652
- UPC #
- 850051285730
- Country of Origin
- Canada
Dimensions
- Height
- 4 in
- Pipe Connection Size
- 2 in
- Diameter
- 2 in
- Heating Element Length
- 25 19/32 in
- Min. Immersion Depth
- 25 19/32 in
- Flange Size
- 2 in
- Heating Element Width
- 2 in
- Overall Length
- 29 29/32 in
- Wire Rope Length
- 29 29/32 in
- Length
- 29 29/32 in
Description
Immersion Heater, 1.5 kW Watts, Sheath Material Incoloy(R), Screw Plug Material Steel, Watt Density 15 W/sq in, Flange Size 2 in, Heater Voltage 120V, 1 Phase, Overall Length 29 29/32 in, Enclosure Type General Terminal, Min. Immersion Depth 25 19/32 in, Height 4 in, For Use With Light to Medium Weight Oils
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.