Shelving Unit, 30 in L, Speckled Gray

  • Mfr # CPU213072S4480
  • Zoro # G614575298
product price: 
$
591.99
/ea
Free Shipping & Returns

Key Features

Overall Height
72 in
Temperature - Minimum
-36 Degrees F
Shelf Depth
21 in
Overall Depth
21 in
Mobility Type
Stationary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU213072S4480
Zoro #
G614575298
UPC #
099511939701
Country of Origin
United States

Dimensions

Overall Height
72 in
Shelf Depth
21 in
Overall Depth
21 in
Shelf Length
30 in
Overall Length
30 in
Wire Rope Length
30 in
Length
30 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Temperature - Minimum
-36 Degrees F
Mobility Type
Stationary
Product Type
Shelving Unit
Frame Material
Polypropylene
Number of Shelves
4
Load Capacity
2,000 lb
Temperature - Maximum
190 Degrees F
NSF Certified
Yes
Frame Material - Core
Steel
Distance Between Posts
36 in
Number of Solid Shelves
4
Shelf Type Included
Solid
Distance Between Shelves
4 in
Number of Vented Shelves
0
Shelf Material
Polypropylene
Shelf Adjustment Increment
4 in
Number of Traverses
8
Number of Casters
0
Capacity per Shelf
800 lb
Finish
Smooth
Includes
(2) Post Kits, (8) Shelf Plates
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Series
Premium
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Standards
HACCP
Color
Speckled Gray
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews