Shelving Unit, 52 1/4 in L

  • Mfr # CBA185472S4580
  • Zoro # G014228091
product price: 
$
474.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
18 in
Product Type
Shelving Unit
Standards
HACCP
Shelf Adjustment Increment
4 in
Load Capacity
1,800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBA185472S4580
Zoro #
G014228091
UPC #
099511931460
Country of Origin
United States
Item
Shelving Unit
Product Type
Shelving Unit
Standards
HACCP
Shelf Adjustment Increment
4 in
Load Capacity
1,800 lb
Shelf Type Included
Solid
NSF Certified
Yes
Color
Brushed Graphite
Temperature - Maximum
190 Degrees F
Distance Between Posts
54 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Mobility Type
Stationary
Number of Vented Shelves
0
Number of Shelves
4
Series
Basics Plus
Finish
Smooth
Shelf Material
Polypropylene
Number of Casters
0
Number of Traverses
8
Temperature - Minimum
-36 Degrees F
Features
Easy Clean, Feet Adjust Easily to Level Units
Frame Material
Composite Poly-Glass
Number of Solid Shelves
4
Capacity per Shelf
500 lb
Frame Material - Core
Composite Poly-Glass
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Shelves
4 in
Wire Color
Brushed Graphite

Dimensions

Overall Depth
18 in
Overall Length
52 1/4 in
Overall Height
72 in
Shelf Depth
18 in
Shelf Length
52 1/4 in
Wire Rope Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews