Shop CAMOZZI
See all product information
Create Account
Push-Fit Elbow, 16 bar, Silver
- Mfr # 6522 6-1/8
- Zoro # G624936812
product price:Â
$
5.25
/ea
Sold in multiples of 2 for
$10.50
Key Features
Fitting Shape
Elbow
Center-to-End 1 Length
20 mm
Fitting Thread Size
G1/8
Operating Pressure - Maximum
16 bar
System of Measurement
Imperial/Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6522 6-1/8
- Zoro #
- G624936812
- UPC #
- -
- Country of Origin
- Italy
- Item
- Push-Fit Elbow
- Fitting Shape
- Elbow
- Operating Pressure - Maximum
- 16 bar
- System of Measurement
- Imperial/Metric
- Compatible Tube Material
- TPC, Polyamide 11, Polyamide 12, Polyamide 6, Polyethylene, Polyurethane
- Finish
- Nickel-Plated
- Color
- Silver
- Application
- Industrial
- Material Grade
- C37700
- Connector Type
- Adapter
- Operating Temperature - Maximum
- 176 Degrees F
- Standards
- REACH, RoHS
- Operating Temperature - Minimum
- -4 Degrees F
- Fitting Side 1 Connection Type
- Push-to-Connect
- Release Type
- Collet
- Thread Sealant Type
- NBR
- Fitting Material
- Brass
- Series
- 6000
- For Media Type
- Compressed Air
- Fitting Features
- Swivel
- Fitting Side 2 Connection Type
- BSP
- Wire Color
- Silver
Dimensions
- Center-to-End 1 Length
- 20 mm
- Fitting Thread Size
- G1/8
- Center-to-End 2 Length
- 21 mm
- Fitting Side 1 Tube Outer Diameter
- 6 mm
- Overall Length
- 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 1/8 in
- Length
- 1/2 in
Description
Push-Fit Elbow, Application Industrial, Fitting Material Brass, Fitting Thread Size G1/8, Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 1/2 in, Release Type Collet, Standards REACH, RoHS, Compatible Tube Material TPC, Polyamide 11, Polyamide 12, Polyamide 6, Polyethylene, Polyurethane, System of Measurement Imperial/Metric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.