Shop CAMOZZI

Push-Fit Adapter, 16 bar, Silver

  • Mfr # 6800 04-06
  • Zoro # G524937032

product price: 
$
4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Color
Silver
For Media Type
Compressed Air
Release Type
Collet
System of Measurement
Imperial
Fitting Side 2 Connection Type
Tube Stem
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6800 04-06
Zoro #
G524937032
UPC #
-
Country of Origin
Italy

Dimensions

Fitting Side 2 Tube Outer Diameter
3/8 in
Overall Length
1/2 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Length
1/2 in

Details

Color
Silver
For Media Type
Compressed Air
Release Type
Collet
System of Measurement
Imperial
Fitting Side 2 Connection Type
Tube Stem
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Shape
Straight
Finish
Nickel-Plated
Operating Temperature - Maximum
175 Degrees F
Fitting Material
Brass
Vacuum Rating
28 in HG
Item
Push-Fit Adapter
Compatible Tube Material
TPC, Nylon, Polyethylene, Polyurethane
Fitting Features
Rigid
Material Grade
C37700
Operating Temperature - Minimum
-4 Degrees F
Compatible Tube Hardness
90 Shore A
Connector Type
Reducer
Operating Pressure - Maximum
16 bar
Application
Industrial
Series
6000
Standards
REACH, RoHS
Wire Color
Silver

Description

Push-Fit Adapter, Application Industrial, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 1/2 in, Release Type Collet, Standards REACH, RoHS, Compatible Tube Hardness 90 Shore A, Compatible Tube Material TPC, Nylon, Polyethylene, Polyurethane, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.