Shop CAMOZZI

Push-Fit Straight, 16 bar, Silver

  • Mfr # 6512 53-32
  • Zoro # G824937114

product price: 
$
2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Finish
Nickel-Plated
Fitting Side 2 Tube Outer Diameter
5/32 in
Fitting Material
Brass
End 2 Connector Orientation
Straight
Overall Length
5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6512 53-32
Zoro #
G824937114
UPC #
-
Country of Origin
Italy
Finish
Nickel-Plated
Item
Push-Fit Straight
Fitting Material
Brass
End 2 Connector Orientation
Straight
Operating Temperature - Minimum
-4 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
End 1 Connector Orientation
Straight
Operating Pressure - Maximum
16 bar
Thread Sealant Type
NBR
Connector Type
Adapter
Fitting Features
Rigid
Color
Silver
Fitting Side 2 Connection Type
UNF
Fitting Shape
Straight
For Media Type
Compressed Air
Release Type
Collet
Operating Temperature - Maximum
175 Degrees F
Vacuum Rating
28 in HG
Compatible Tube Hardness
90 Shore A
Series
6000
Application
Industrial
Material Grade
C37700
Standards
REACH, RoHS
System of Measurement
Imperial
Compatible Tube Material
TPC, Nylon, Polyethylene, Polyurethane
Wire Color
Silver

Dimensions

Fitting Side 2 Tube Outer Diameter
5/32 in
Overall Length
5/16 in
Fitting Side 1 Tube Outer Diameter
5/32 in
Fitting Thread Size
#10-32
Length
5/16 in

Description

Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size #10-32, Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 5/16 in, Release Type Collet, Standards REACH, RoHS, Compatible Tube Hardness 90 Shore A, Compatible Tube Material TPC, Nylon, Polyethylene, Polyurethane, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.