Shop CAMOZZI

Push-Fit Adapter, 150 psi, Gray

  • Mfr # T7800 04-53
  • Zoro # G724937160

product price: 
$
2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Connector Type
Reducer
Release Type
Ring
Standards
REACH, RoHS
Series
7000
Fitting Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T7800 04-53
Zoro #
G724937160
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1 19/32 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
5/32 in
Length
1 19/32 in

Details

Connector Type
Reducer
Release Type
Ring
Standards
REACH, RoHS
Series
7000
Fitting Material
Brass
Fitting Features
Rigid
Release Ring Material
Stainless Steel
Color
Gray
Application
Industrial
Operating Temperature - Maximum
140 Degrees F
For Media Type
Compressed Air
Fitting Shape
Straight
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
150 psi
Item
Push-Fit Adapter
System of Measurement
Imperial
Fitting Side 2 Connection Type
Push-to-Connect
Vacuum Rating
29.5 in HG
Operating Temperature - Minimum
32 Degrees F
Compatible Tube Material
Nylon, Polyurethane
Compatible Tube Hardness
85 Shore A, 95 Shore A
Wire Color
Gray

Description

Push-Fit Adapter, Application Industrial, Fitting Material Brass, Fitting Thread Size Not Applicable, Color Gray, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 1 19/32 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.