Push-Fit Adapter, 16 bar, Silver

  • Mfr # 6800 53-04
  • Zoro # G324937287
product price: 
$
3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Standards
REACH, RoHS
Fitting Material
Brass
Application
Industrial
Operating Temperature - Maximum
175 Degrees F
Series
6000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6800 53-04
Zoro #
G324937287
UPC #
-
Country of Origin
Italy

Dimensions

Fitting Side 1 Tube Outer Diameter
5/32 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Overall Length
11/32 in
Length
11/32 in

Details

Standards
REACH, RoHS
Fitting Material
Brass
Application
Industrial
Operating Temperature - Maximum
175 Degrees F
Item
Push-Fit Adapter
Series
6000
Compatible Tube Hardness
90 Shore A
For Media Type
Compressed Air
Release Type
Collet
Operating Temperature - Minimum
-4 Degrees F
Compatible Tube Material
TPC, Nylon, Polyethylene, Polyurethane
System of Measurement
Imperial
Material Grade
C37700
Color
Silver
Connector Type
Reducer
Fitting Side 1 Connection Type
Push-to-Connect
Vacuum Rating
28 in HG
Operating Pressure - Maximum
16 bar
Fitting Side 2 Connection Type
Tube Stem
Fitting Shape
Straight
Finish
Nickel-Plated
Fitting Features
Rigid
Wire Color
Silver

Description

Push-Fit Adapter, Application Industrial, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 11/32 in, Release Type Collet, Standards REACH, RoHS, Compatible Tube Hardness 90 Shore A, Compatible Tube Material TPC, Nylon, Polyethylene, Polyurethane, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews