Shop CAMOZZI

Push-Fit Union, 16 bar, Silver

  • Mfr # 6580 02-00
  • Zoro # G324937027

product price: 
$
3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Connector Type
Union
Standards
REACH, RoHS
Overall Length
11/32 in
Fitting Side 1 Tube Outer Diameter
1/8 in
For Media Type
Compressed Air
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6580 02-00
Zoro #
G324937027
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
11/32 in
Fitting Side 1 Tube Outer Diameter
1/8 in
Fitting Side 2 Tube Outer Diameter
1/8 in
Length
11/32 in

Details

Connector Type
Union
Standards
REACH, RoHS
For Media Type
Compressed Air
Fitting Shape
Union
Fitting Material
Brass
Application
Industrial
Color
Silver
Series
6000
Fitting Side 1 Connection Type
Push-to-Connect
Vacuum Rating
28 in HG
Finish
Nickel-Plated
Release Type
Collet
Operating Pressure - Maximum
16 bar
Operating Temperature - Maximum
175 Degrees F
Compatible Tube Hardness
90 Shore A
Fitting Features
Rigid
Item
Push-Fit Union
Material Grade
C37700
System of Measurement
Imperial
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
-4 Degrees F
Compatible Tube Material
TPC, Nylon, Polyethylene, Polyurethane
Wire Color
Silver

Description

Push-Fit Union, Application Industrial, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 11/32 in, Release Type Collet, Standards REACH, RoHS, Compatible Tube Hardness 90 Shore A, Compatible Tube Material TPC, Nylon, Polyethylene, Polyurethane, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.