Shop CAMOZZI

Push-Fit Elbow, 16 bar, Silver

  • Mfr # 6523 04-04
  • Zoro # G724937245

product price: 
$
6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Application
Industrial
Fitting Shape
Elbow
Compatible Tube Hardness
90 Shore A
Connector Type
Union
Material Grade
C37700
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6523 04-04
Zoro #
G724937245
UPC #
-
Country of Origin
Italy

Dimensions

Fitting Side 1 Tube Outer Diameter
1/4 in
Center-to-End 1 Length
13/16 in
Fitting Thread Size
1/4"
Overall Length
3/4 in
Center-to-End 2 Length
31/32 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Length
3/4 in

Details

Application
Industrial
Fitting Shape
Elbow
Compatible Tube Hardness
90 Shore A
Connector Type
Union
Material Grade
C37700
Operating Temperature - Minimum
-4 Degrees F
Fitting Side 2 Connection Type
NPTF
Fitting Features
Swivel
Release Type
Collet
Operating Temperature - Maximum
175 Degrees F
Item
Push-Fit Elbow
Color
Silver
Fitting Material
Brass
Compatible Tube Material
TPC, Nylon, Polyethylene, Polyurethane
System of Measurement
Imperial
Finish
Nickel-Plated
For Media Type
Compressed Air
Operating Pressure - Maximum
16 bar
Fitting Side 1 Connection Type
Push-to-Connect
Vacuum Rating
28 in HG
Standards
REACH, RoHS
Series
6000
Wire Color
Silver

Description

Push-Fit Elbow, Application Industrial, Fitting Material Brass, Fitting Thread Size 1/4 In., Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 3/4 in, Release Type Collet, Standards REACH, RoHS, Compatible Tube Hardness 90 Shore A, Compatible Tube Material TPC, Nylon, Polyethylene, Polyurethane, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.