Push-Fit Union, 16 bar, Silver

  • Mfr # 6590 06-00
  • Zoro # G524936967
product price: 
$
10.15
/ea

Key Features

Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Features
Rigid
Operating Temperature - Maximum
175 Degrees F
Material Grade
C37700
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6590 06-00
Zoro #
G524936967
UPC #
-
Country of Origin
Italy

Dimensions

Fitting Side 1 Tube Outer Diameter
3/8 in
Overall Length
7/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Thread Size
M18x1
Length
7/8 in

Details

Fitting Side 1 Connection Type
Push-to-Connect
Fitting Features
Rigid
Operating Temperature - Maximum
175 Degrees F
Material Grade
C37700
Color
Silver
Release Type
Collet
Application
Industrial
Connector Type
Union
System of Measurement
Imperial
Vacuum Rating
28 in HG
Compatible Tube Hardness
90 Shore A
Fitting Shape
Union
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
-4 Degrees F
Fitting Material
Brass
Standards
REACH, RoHS
Operating Pressure - Maximum
16 bar
Item
Push-Fit Union
Finish
Nickel-Plated
For Media Type
Compressed Air
Series
6000
Compatible Tube Material
TPC, Nylon, Polyethylene, Polyurethane
Wire Color
Silver

Description

Push-Fit Union, Application Industrial, Fitting Material Brass, Fitting Thread Size M18x1, Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 7/8 in, Release Type Collet, Standards REACH, RoHS, Compatible Tube Hardness 90 Shore A, Compatible Tube Material TPC, Nylon, Polyethylene, Polyurethane, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews