Push-Fit Elbow, 150 psi, Gray

  • Mfr # T7550 04-00
  • Zoro # G524937117
product price: 
$
2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Release Ring Material
Stainless Steel
Connector Type
Union
For Media Type
Compressed Air
Series
7000
Fitting Side 2 Connection Type
Push-to-Connect
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T7550 04-00
Zoro #
G524937117
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Center-to-End 2 Length
27/32 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Overall Length
1 3/32 in
Length
1 3/32 in

Details

Release Ring Material
Stainless Steel
Connector Type
Union
For Media Type
Compressed Air
Item
Push-Fit Elbow
Series
7000
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Shape
Elbow
Operating Pressure - Maximum
150 psi
System of Measurement
Imperial
Operating Temperature - Minimum
32 Degrees F
Vacuum Rating
29.5 in HG
Fitting Features
Rigid
Standards
REACH, RoHS
Compatible Tube Material
Nylon, Polyurethane
Application
Industrial
Compatible Tube Hardness
85 Shore A, 95 Shore A
Color
Gray
Release Type
Ring
Operating Temperature - Maximum
140 Degrees F
Fitting Material
Brass
Fitting Side 1 Connection Type
Push-to-Connect
Wire Color
Gray

Description

Push-Fit Elbow, Application Industrial, Fitting Material Brass, Fitting Thread Size Not Applicable, Color Gray, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 1 3/32 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews