Shop CAMOZZI
See all product information
Create Account
Push-Fit Straight, 16 bar, Silver
- Mfr # S6510 4-1/8
- Zoro # G024936832
product price:Â
$
2.49
/ea
Sold in multiples of 4 for
$9.96
Key Features
Operating Temperature - Minimum
-4 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
BSPP
Thread Sealant Type
PTFE
Overall Length
15/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S6510 4-1/8
- Zoro #
- G024936832
- UPC #
- -
- Country of Origin
- Italy
- Operating Temperature - Minimum
- -4 Degrees F
- Connector Type
- Adapter
- Fitting Side 2 Connection Type
- BSPP
- Thread Sealant Type
- PTFE
- Fitting Side 1 Connection Type
- Push-to-Connect
- Material Grade
- C37700
- System of Measurement
- Imperial/Metric
- Finish
- Nickel-Plated
- Fitting Shape
- Straight
- Application
- Industrial
- Standards
- REACH, RoHS
- Compatible Tube Material
- TPC, Polyamide 11, Polyamide 12, Polyamide 6, Polyethylene, Polyurethane
- Item
- Push-Fit Straight
- Color
- Silver
- Operating Pressure - Maximum
- 16 bar
- Release Type
- Collet
- Fitting Features
- Rigid
- Series
- 6000
- End 2 Connector Orientation
- Straight
- End 1 Connector Orientation
- Straight
- Fitting Material
- Brass
- Operating Temperature - Maximum
- 176 Degrees F
- For Media Type
- Compressed Air
- Wire Color
- Silver
Dimensions
- Overall Length
- 15/32 in
- Fitting Thread Size
- G1/8
- Fitting Side 2 Tube Outer Diameter
- 1/8 in
- Fitting Side 1 Tube Outer Diameter
- 4 mm
- Length
- 15/32 in
Description
Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size G1/8, Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 15/32 in, Release Type Collet, Standards REACH, RoHS, Compatible Tube Material TPC, Polyamide 11, Polyamide 12, Polyamide 6, Polyethylene, Polyurethane, System of Measurement Imperial/Metric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.