Shop CAMOZZI
See all product information
Create Account
Push-Fit Straight, 16 bar, Silver
- Mfr # S6510 6-1/4
- Zoro # G424937330
product price:Â
$
2.85
/ea
Sold in multiples of 3 for
$8.55
Key Features
Color
Silver
System of Measurement
Imperial/Metric
Operating Temperature - Maximum
176 Degrees F
Release Type
Collet
Fitting Side 2 Connection Type
BSPP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S6510 6-1/4
- Zoro #
- G424937330
- UPC #
- -
- Country of Origin
- Italy
- Color
- Silver
- System of Measurement
- Imperial/Metric
- Operating Temperature - Maximum
- 176 Degrees F
- Release Type
- Collet
- Fitting Side 2 Connection Type
- BSPP
- Series
- 6000
- End 2 Connector Orientation
- Straight
- Operating Pressure - Maximum
- 16 bar
- For Media Type
- Compressed Air
- End 1 Connector Orientation
- Straight
- Application
- Industrial
- Item
- Push-Fit Straight
- Standards
- REACH, RoHS
- Thread Sealant Type
- PTFE
- Fitting Features
- Rigid
- Fitting Shape
- Straight
- Compatible Tube Material
- TPC, Polyamide 11, Polyamide 12, Polyamide 6, Polyethylene, Polyurethane
- Operating Temperature - Minimum
- -4 Degrees F
- Connector Type
- Adapter
- Fitting Material
- Brass
- Finish
- Nickel-Plated
- Fitting Side 1 Connection Type
- Push-to-Connect
- Material Grade
- C37700
- Wire Color
- Silver
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 6 mm
- Fitting Side 2 Tube Outer Diameter
- 1/4 in
- Fitting Thread Size
- G1/4
- Overall Length
- 9/16 in
- Length
- 9/16 in
Description
Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size G1/4, Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 9/16 in, Release Type Collet, Standards REACH, RoHS, Compatible Tube Material TPC, Polyamide 11, Polyamide 12, Polyamide 6, Polyethylene, Polyurethane, System of Measurement Imperial/Metric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.