Shop CAMOZZI
See all product information
Create Account
Push-Fit Elbow, 16 bar, Silver
- Mfr # 6550 04-00
- Zoro # G324936839
product price:Â
$
4.39
/ea
Sold in multiples of 2 for
$8.78
Key Features
For Media Type
Compressed Air
Operating Temperature - Minimum
-4 Degrees F
Fitting Side 2 Tube Outer Diameter
1/4 in
Overall Length
1/2 in
Operating Pressure - Maximum
16 bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6550 04-00
- Zoro #
- G324936839
- UPC #
- -
- Country of Origin
- Italy
- For Media Type
- Compressed Air
- Operating Temperature - Minimum
- -4 Degrees F
- Item
- Push-Fit Elbow
- Operating Pressure - Maximum
- 16 bar
- Vacuum Rating
- 28 in HG
- Color
- Silver
- Fitting Material
- Brass
- Connector Type
- Union
- Application
- Industrial
- Fitting Features
- Rigid
- Operating Temperature - Maximum
- 175 Degrees F
- Fitting Side 1 Connection Type
- Push-to-Connect
- Series
- 6000
- System of Measurement
- Imperial
- Fitting Side 2 Connection Type
- Push-to-Connect
- Release Type
- Collet
- Fitting Shape
- Elbow
- Standards
- REACH, RoHS
- Compatible Tube Material
- TPC, Nylon, Polyethylene, Polyurethane
- Material Grade
- C37700
- Finish
- Nickel-Plated
- Compatible Tube Hardness
- 90 Shore A
- Wire Color
- Silver
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1/4 in
- Overall Length
- 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 1/4 in
- Center-to-End 1 Length
- 25/32 in
- Length
- 1/2 in
Description
Push-Fit Elbow, Application Industrial, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 1/2 in, Release Type Collet, Standards REACH, RoHS, Compatible Tube Hardness 90 Shore A, Compatible Tube Material TPC, Nylon, Polyethylene, Polyurethane, System of Measurement Imperial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.