Push-Fit Elbow, 16 bar, Silver
- Mfr # 6520 08-08
- Zoro # G924937038
product price:Â
$
10.29
/ea
Key Features
Fitting Side 1 Tube Outer Diameter
1/2 in
Series
6000
Overall Length
31/32 in
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Center-to-End 1 Length
1 1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6520 08-08
- Zoro #
- G924937038
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 1/2 in
- Overall Length
- 31/32 in
- Center-to-End 1 Length
- 1 1/32 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Center-to-End 2 Length
- 1 9/16 in
- Fitting Thread Size
- 1/2"
- Length
- 31/32 in
Description
Push-Fit Elbow, Application Industrial, Fitting Material Brass, Fitting Thread Size 1/2 In., Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 31/32 in, Release Type Collet, Standards REACH, RoHS, Compatible Tube Hardness 90 Shore A, Compatible Tube Material TPC, Nylon, Polyethylene, Polyurethane, System of Measurement Imperial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.