Push-Fit Straight, 150 psi, Silver

  • Mfr # T6463 06-04
  • Zoro # G924936833
product price: 
$
5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Vacuum Rating
29.5 in HG
For Media Type
Compressed Air
Compatible Tube Material
Nylon, Polyurethane
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T6463 06-04
Zoro #
G924936833
UPC #
-
Country of Origin
Korea, Republic of
Vacuum Rating
29.5 in HG
For Media Type
Compressed Air
Compatible Tube Material
Nylon, Polyurethane
Release Ring Material
Stainless Steel
Operating Pressure - Maximum
150 psi
Fitting Material
Brass
Material Grade
C37700
Fitting Shape
Straight
Fitting Side 2 Connection Type
NPTF
Operating Temperature - Minimum
32 Degrees F
Finish
Nickel-Plated
Compatible Tube Hardness
85 Shore A, 95 Shore A
Application
Industrial
End 2 Connector Orientation
Straight
Color
Silver
Series
7000
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
140 Degrees F
End 1 Connector Orientation
Straight
Standards
REACH, RoHS
Connector Type
Adapter
Item
Push-Fit Straight
Fitting Features
Rigid
Release Type
Ring
System of Measurement
Imperial
Wire Color
Silver

Dimensions

Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Thread Size
1/4"
Overall Length
11/16 in
Length
11/16 in

Description

Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size 1/4 In., Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 11/16 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews