Shop CAMOZZI
See all product information
Create Account
Push-Fit Straight, 150 psi, Gray
- Mfr # T7110 04-02
- Zoro # G224936823
product price:Â
$
2.75
/ea
Sold in multiples of 3 for $8.25
Key Features
Release Ring Material
Stainless Steel
Thread Sealant Type
Loctite
Series
7000
Release Type
Ring
Fitting Side 2 Connection Type
NPTF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T7110 04-02
- Zoro #
- G224936823
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Release Ring Material
- Stainless Steel
- Thread Sealant Type
- Loctite
- Series
- 7000
- Release Type
- Ring
- Fitting Side 2 Connection Type
- NPTF
- Operating Temperature - Minimum
- 32 Degrees F
- Item
- Push-Fit Straight
- Vacuum Rating
- 29.5 in HG
- Application
- Industrial
- Fitting Material
- Brass
- Fitting Shape
- 45 Degrees Elbow
- Compatible Tube Hardness
- 85 Shore A, 95 Shore A
- System of Measurement
- Imperial
- For Media Type
- Compressed Air
- Fitting Features
- Rigid
- Finish
- Nickel-Plated
- Standards
- REACH, RoHS
- Operating Temperature - Maximum
- 140 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Compatible Tube Material
- Nylon, Polyurethane
- Color
- Gray
- Connector Type
- Adapter
- Fitting Side 1 Connection Type
- Push-to-Connect
- Operating Pressure - Maximum
- 150 psi
Description
Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size 1/8 In., Color Gray, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 15/16 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.