Shop CAMOZZI

Push-Fit Straight, 150 psi, Silver

  • Mfr # T6512 04-32
  • Zoro # G724936958

product price: 
$
2.55
/ea
Sold in multiples of 4 for $10.20

Key Features

Operating Temperature - Maximum
140 Degrees F
Fitting Material
Brass
Overall Length
1/2 in
Finish
Nickel-Plated
Operating Temperature - Minimum
32 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T6512 04-32
Zoro #
G724936958
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1/2 in
Fitting Thread Size
#10-32
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Operating Temperature - Maximum
140 Degrees F
Fitting Material
Brass
Finish
Nickel-Plated
Operating Temperature - Minimum
32 Degrees F
For Media Type
Compressed Air
Item
Push-Fit Straight
Operating Pressure - Maximum
150 psi
Standards
REACH, RoHS
Series
7000
Thread Sealant Type
NBR
Color
Silver
Release Ring Material
Stainless Steel
End 2 Connector Orientation
Straight
Application
Industrial
Fitting Side 2 Connection Type
UNF
Connector Type
Adapter
Release Type
Ring
Compatible Tube Hardness
85 Shore A, 95 Shore A
Fitting Shape
Straight
Fitting Side 1 Connection Type
Push-to-Connect
System of Measurement
Imperial
Material Grade
C37700
Compatible Tube Material
Nylon, Polyurethane
End 1 Connector Orientation
Straight
Vacuum Rating
29.5 in HG
Fitting Features
Rigid

Description

Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size #10-32, Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 1/2 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.