Shop CAMOZZI
See all product information
Create Account
Push-Fit Plug, 232 psi, Red
- Mfr # 6900 8
- Zoro # G224937318
product price:Â
$
1.19
/ea
Sold in multiples of 8 for
$9.52
Key Features
Fitting Features
Rigid
Standards
REACH, RoHS
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
Plug
Series
6000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6900 8
- Zoro #
- G224937318
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Fitting Tube Size Outer Diameter
- 8 mm
- Overall Length
- 34 1/2 mm
- Length
- 34 1/2 mm
Details
- Fitting Features
- Rigid
- Standards
- REACH, RoHS
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Fitting Shape
- Plug
- Series
- 6000
- Fitting Material
- Polyamide
- Color
- Red
- Material Grade
- PA66
- Application
- Industrial
- Item
- Push-Fit Plug
- Fitting Connection Type
- Tube Stem
- For Media Type
- Compressed Air
- System of Measurement
- Metric
- Operating Pressure - Maximum
- 232 psi
- Operating Temperature - Maximum
- 32 Degrees F
- Operating Temperature - Minimum
- -4 Degrees F
- Compatible Tube Material
- TPC, Polyethylene, Polyurethane
- Wire Color
- Red
Description
Push-Fit Plug, Application Industrial, Fitting Connection Type Tube Stem, Fitting Material Polyamide, Fitting Tube Size Outer Diameter 8 mm, Material Grade PA66, Overall Length 34 1/2 mm, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Color Red, Standards REACH, RoHS, Compatible Copper Tube Size Not Applicable, Compatible Tube Material TPC, Polyethylene, Polyurethane, System of Measurement Metric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.