Push-Fit Tee Fitting, 16 bar, Silver

  • Mfr # 6440 06-04
  • Zoro # G824937084
product price: 
$
9.99
/ea

Key Features

Release Type
Collet
Finish
Nickel-Plated
Release Ring Material
Brass
Fitting Side 1 Connection Type
NPTF
System of Measurement
Imperial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6440 06-04
Zoro #
G824937084
UPC #
-
Country of Origin
Italy

Dimensions

Fitting Side 1 Pipe Size
1/4 in
Fitting Side 3 Tube Outer Diameter
21/32 in
Overall Length
2 5/32 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Length
2 5/32 in

Details

Release Type
Collet
Finish
Nickel-Plated
Release Ring Material
Brass
Fitting Side 1 Connection Type
NPTF
System of Measurement
Imperial
Standards
REACH, RoHS
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side 2 Connection Type
Tube
Fitting Shape
Tee
Compatible Tube Material
TPC, Polyamide, Polyethylene, Polyurethane
Operating Pressure - Maximum
16 bar
For Media Type
Compressed Air
Operating Temperature - Maximum
175 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Series
6000
Fitting Material
Brass
Connector Type
Reducer
Fitting Features
Swivel
Material Grade
C37700
Item
Push-Fit Tee Fitting
Color
Silver
Application
Industrial
Vacuum Rating
28 in Hg
Fitting Side 3 Connection Type
Tube
Wire Color
Silver

Description

Push-Fit Tee Fitting, Application Industrial, Color Silver, Material Grade C37700, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Brass, Overall Length 2 5/32 in, Standards REACH, RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material TPC, Polyamide, Polyethylene, Polyurethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews