Shop CAMOZZI

Push-Fit Straight, 150 psi, Silver

  • Mfr # T6510 04-04
  • Zoro # G224936779

product price: 
$
1.79
/ea
Sold in multiples of 5 for $8.95

Key Features

End 2 Connector Orientation
Straight
Fitting Shape
Straight
Fitting Features
Rigid
Color
Silver
Fitting Side 2 Tube Outer Diameter
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T6510 04-04
Zoro #
G224936779
UPC #
-
Country of Origin
Korea, Republic of
End 2 Connector Orientation
Straight
Fitting Shape
Straight
Item
Push-Fit Straight
Fitting Features
Rigid
Color
Silver
Release Type
Ring
Thread Sealant Type
Loctite
Vacuum Rating
29.5 in HG
Finish
Nickel-Plated
Series
7000
Operating Temperature - Maximum
140 Degrees F
System of Measurement
Imperial
Material Grade
C37700
Standards
REACH, RoHS
Fitting Side 2 Connection Type
NPTF
For Media Type
Compressed Air
Fitting Side 1 Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Brass
Release Ring Material
Stainless Steel
Operating Temperature - Minimum
32 Degrees F
Operating Pressure - Maximum
150 psi
End 1 Connector Orientation
Straight
Application
Industrial
Compatible Tube Material
Nylon, Polyurethane
Compatible Tube Hardness
85 Shore A, 95 Shore A
Connector Type
Adapter

Description

Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size 1/4 In., Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 9/16 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.