Shop CAMOZZI

Push-Fit Straight, 150 psi, Silver

  • Mfr # T6510 04-06
  • Zoro # G324936822

product price: 
$
2.55
/ea
Sold in multiples of 4 for $10.20

Key Features

Release Type
Ring
End 2 Connector Orientation
Straight
Finish
Nickel-Plated
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Operating Temperature - Maximum
140 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T6510 04-06
Zoro #
G324936822
UPC #
-
Country of Origin
Korea, Republic of
Release Type
Ring
End 2 Connector Orientation
Straight
Finish
Nickel-Plated
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Operating Temperature - Maximum
140 Degrees F
Color
Silver
Release Ring Material
Stainless Steel
Connector Type
Adapter
Item
Push-Fit Straight
Application
Industrial
Standards
REACH, RoHS
Material Grade
C37700
Thread Sealant Type
Loctite
Fitting Side 2 Connection Type
NPTF
End 1 Connector Orientation
Straight
Operating Temperature - Minimum
32 Degrees F
Series
7000
Fitting Features
Rigid
Compatible Tube Hardness
85 Shore A, 95 Shore A
Fitting Shape
Straight
Vacuum Rating
29.5 in HG
System of Measurement
Imperial
Fitting Material
Brass
Operating Pressure - Maximum
150 psi
Fitting Side 1 Connection Type
Push-to-Connect
Compatible Tube Material
Nylon, Polyurethane
For Media Type
Compressed Air
Wire Color
Silver

Dimensions

Fitting Thread Size
3/8"
Overall Length
11/16 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Length
11/16 in

Description

Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size 3/8 In., Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 11/16 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.