Shop CAMOZZI
See all product information
Create Account
Push-Fit Straight, 16 bar, Silver
- Mfr # 6950 04-00
- Zoro # G324937263
product price:Â
$
1.75
/ea
Sold in multiples of 5 for
$8.75
Key Features
Finish
Nickel-Plated
Compatible Tube Material
TPC, Nylon, Polyethylene, Polyurethane
Fitting Side 1 Connection Type
Tube Stem
Material Grade
C37700
Operating Temperature - Minimum
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6950 04-00
- Zoro #
- G324937263
- UPC #
- -
- Country of Origin
- Italy
- Finish
- Nickel-Plated
- Item
- Push-Fit Straight
- Compatible Tube Material
- TPC, Nylon, Polyethylene, Polyurethane
- Fitting Side 1 Connection Type
- Tube Stem
- Material Grade
- C37700
- Operating Temperature - Minimum
- -4 Degrees F
- Color
- Silver
- Standards
- REACH, RoHS
- Fitting Material
- Brass
- Operating Pressure - Maximum
- 16 bar
- Fitting Shape
- Union
- Release Type
- Collet
- Vacuum Rating
- 28 in HG
- System of Measurement
- Imperial
- Fitting Features
- Rigid
- For Media Type
- Compressed Air
- Series
- 6000
- Application
- Industrial
- Compatible Tube Hardness
- 90 Shore A
- Connector Type
- Union
- Fitting Side 2 Connection Type
- Tube Stem
- Operating Temperature - Maximum
- 175 Degrees F
- Wire Color
- Silver
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 1/4 in
- Fitting Side 2 Tube Outer Diameter
- 1/4 in
- Overall Length
- 1/4 in
- Length
- 1/4 in
Description
Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 1/4 in, Release Type Collet, Standards REACH, RoHS, Compatible Tube Hardness 90 Shore A, Compatible Tube Material TPC, Nylon, Polyethylene, Polyurethane, System of Measurement Imperial
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.