Shop CAMOZZI

Push-Fit Straight, 150 psi, Silver

  • Mfr # T6593 04-04
  • Zoro # G824937060

product price: 
$
5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Release Type
Ring
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Features
Rigid
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Shape
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T6593 04-04
Zoro #
G824937060
UPC #
-
Country of Origin
Korea, Republic of
Release Type
Ring
Fitting Features
Rigid
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Shape
Straight
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
140 Degrees F
Series
7000
Compatible Tube Material
Nylon, Polyurethane
Release Ring Material
Stainless Steel
Standards
REACH, RoHS
Fitting Material
Brass
Vacuum Rating
29.5 in HG
Material Grade
C37700
Item
Push-Fit Straight
System of Measurement
Imperial
Fitting Side 2 Connection Type
NPTF
Operating Pressure - Maximum
150 psi
End 1 Connector Orientation
Straight
Application
Industrial
For Media Type
Compressed Air
End 2 Connector Orientation
Straight
Compatible Tube Hardness
85 Shore A, 95 Shore A
Color
Silver
Connector Type
Adapter
Finish
Nickel-Plated
Wire Color
Silver

Dimensions

Fitting Side 2 Tube Outer Diameter
1/4 in
Overall Length
11/16 in
Fitting Thread Size
1/4"
Fitting Side 1 Tube Outer Diameter
1/4 in
Length
11/16 in

Description

Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size 1/4 In., Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 11/16 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.