Shop CAMOZZI
See all product information
Create Account
Push-Fit Straight, 150 psi, Gray
- Mfr # T7560 04-00
- Zoro # G424936838
product price:Â
$
4.15
/ea
Sold in multiples of 2 for $8.30
Key Features
Fitting Features
Rigid
System of Measurement
Imperial
For Media Type
Compressed Air
Compatible Tube Hardness
85 Shore A, 95 Shore A
Vacuum Rating
29.5 in HG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T7560 04-00
- Zoro #
- G424936838
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Fitting Features
- Rigid
- System of Measurement
- Imperial
- For Media Type
- Compressed Air
- Compatible Tube Hardness
- 85 Shore A, 95 Shore A
- Vacuum Rating
- 29.5 in HG
- Operating Temperature - Maximum
- 140 Degrees F
- Operating Temperature - Minimum
- 32 Degrees F
- Series
- 7000
- Connector Type
- Union
- Fitting Side 1 Connection Type
- Push-to-Connect
- Fitting Shape
- Wye Union
- Standards
- REACH, RoHS
- Item
- Push-Fit Straight
- Fitting Material
- Brass
- Release Type
- Ring
- Color
- Gray
- Application
- Industrial
- Compatible Tube Material
- Nylon, Polyurethane
- Fitting Side 2 Connection Type
- Push-to-Connect
- Release Ring Material
- Stainless Steel
- Operating Pressure - Maximum
- 150 psi
Description
Push-Fit Straight, Application Industrial, Fitting Material Brass, Fitting Thread Size Not Applicable, Color Gray, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 1 1/32 in, Release Type Ring, Standards REACH, RoHS, Compatible Tube Hardness 85 Shore A, 95 Shore A, Compatible Tube Material Nylon, Polyurethane, Release Ring Material Stainless Steel, System of Measurement Imperial