Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shutter Fan, 12In Bld Dia, Galvalume, 120

  • Mfr # GSF3-12A

  • Zoro # G803541141


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
12 in
Fan Voltage
120
Number of Blades
3
Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSF3-12A
Zoro #
G803541141
UPC #
062345483993
Country of Origin
China

Dimensions

Blade Dia.
12 in
Blade Diameter
12 in
Max. Depth
12 1/16 in
Overall Depth
12 1/16 in
Overall Height
15 in
Overall Width
15 in
Height
15 in
Width
15 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
120
Number of Blades
3
Frame Material
Aluminum
Exhaust/Supply Fan Motor HP
1/20 hp
CFM @ 0.000-In. SP
772
Motor RPM
1610
Thermal Protection
Yes
Guard Material
Chrome Plated Wire
Item
Galvanized Shutter Fan
Phase
1
Full Load Amps
0.6
Motor Enclosure
Totally Enclosed Air Over
Bearing Type
Sleeve
Motor Insulation
Class B
Wire Guard Finish
Powder coat
Motor Type
PSC
Motor Horsepower
1/20 hp
Ventilation Type
Exhaust
Max. Ambient Temp.
40 Degrees C
Maximum Ambient Operating Temperature
104 Degrees F
Number of Speeds
3
Blade Material
Steel
Includes
Adjustable Thermostat and Bypass, Blade, Motor, Shutter, Temperature
Nameplate Voltage
120V AC
Motor Speed
1,610 RPM
Square Opening Required
13 in
Full Load Current
0.6 A
Exhaust Airflow @ 0.000 in SP
772 cfm
Frame Finish
Galvalume

Description

Galvanized Shutter Fan, Blade Diameter 12 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 772 cfm, Frame Finish Galvalume, Frame Material Aluminum, Guard Material Chrome Plated Wire, Includes Adjustable Thermostat and Bypass, Blade, Motor, Shutter, Temperature, Maximum Noise Level Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.