Shop CANON

Lucia PRO II Ink (PFI-5100), Photo Black

  • Mfr # 6952C002

  • Zoro # G923333077


product price:  $22.59
/ea

Key Features

Printer Model
PRO-310
Printer Series
imagePROGRAF
Size
14.4 mL
Printer Brand
Canon
Market Indicator Cartridge No.
PFI-5100
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6952C002
Zoro #
G923333077
UPC #
13803382990
Country of Origin
Japan

Dimensions

Size
14.4 mL

Details

Item
Ink
Printer Model
PRO-310
Printer Series
imagePROGRAF
Color
Photo Black
Printer Brand
Canon
Market Indicator Cartridge No.
PFI-5100
Ink Base
Pigment- Based
Print Supply Technology
Lucia PRO II
Supply Type
Ink
Liquid Volume
14.4 mL
For Use With
Canon imagePROGRAF PRO-310
Device Types
Inkjet Printer

Description

LUCIA PRO II inks offer superior total range and stability that delivers on an artist's obsession to detail.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.