Shop All Conduit Fittings
Cantex
Elbow, 45 Degree, 1-1/2 In., 11-5/32 In. L
Mfr # 5121007
Zoro # G1246052
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 6 1/2 in
- Conduit Trade Size 1 1/2 in
Product Information
- Brand Cantex
- MFR # 5121007
- Zoro # G1246052
- UPC # 088700010147
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 6 1/2 in |
Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Elbow Radius | 8 1/4 in |
Overall Width | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Details
Description
Conduit Elbow, 45 Degrees, Trade Size 1 1/2 in, Overall Length 6 1/2 in, Overall Width 1 1/2 in, Standards UL, For Use With Schedule 80 PVC Conduit, PVC, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 45 Degrees , Connection Type Glue, Elbow Angle 45 Degrees , Elbow Radius 8 1/4 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (TWIN 632-S)
- GE Molded Case Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115AF2)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - F (F) To Push-On F (M) (CAD-1090)
- HONEYWELL Cable Pull Switch, 10A, Sngl, 1NC/1NO, 24VDC (1CPSA1A)
- CANTEX Service Entrance Cap, 2 In., 6-5/8 In. L (5133743)
- CANTEX Box Adapter, 1-1/2 In Conduit, PVC (5133719)
- CANTEX Reducer, 2-1/2 x 2 In Conduit, PVC (5142225)
- CANTEX Meter Offset, 1-1/4 In., PVC, 4-1/4 In. L (5133183)
- CANTEX Elbow, 45 Degree, 1 In Conduit, PVC (5121005)
- CANTEX Female Adapter, 1-1/4 In Conduit, PVC (5140046)
- RACO Noninsulated Connector, 1 In., 90 Deg (3424)
- Cantex Conduit Fittings