Shop CAPTIVE-AIRE

Variable Frequency Drive

  • Mfr # ESV112N02YXB571

  • Zoro # G321688014


product price: 
$
764.99
/ea
Free Shipping & Returns

Key Features

Accepts External Control Inputs
Yes
Product Type
Variable Frequency Drive
IP Rating
IPX0
Overall Height
1 3/4 in
Output Type
Analog, Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ESV112N02YXB571
Zoro #
G321688014
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
1 3/4 in
Overall Depth
8 in
Overall Width
5 1/2 in

Details

Accepts External Control Inputs
Yes
Product Type
Variable Frequency Drive
IP Rating
IPX0
Output Type
Analog, Digital
Item
Variable Frequency Drive
Series
ESV
NEMA Rating
NEMA 1
Standards
cETLus Intertek, CSA C22.2 No. 61010-1, ETL, UL 61010-1, UL 61010-2-030
Start/Stop Control
Manual
Control Type
Built-In Keypad
Input Phase
Single/Three
Input Frequency
60/50 Hz
Input Voltage
240V AC
Output Horsepower
1 1/2 hp
Output Current - Maximum
6 A
Display Type
LCD
Line Contactor Design
No Line Contactor
Input Type
Analog, Digital
Output Voltage
0-10V DC
Protection
Overloaded
Output Phase
Three
Output Power - Kilowatt - Maximum
1.1 kW

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single/Three, Input Frequency 60/50 Hz, Maximum Output Power 1 1/2 hp, Maximum Output Current 6 A, Output Voltage 0-10V DC, Output Phase AC Three, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews