Shop CAPTIVE-AIRE

Variable Frequency Drive

  • Mfr # ESV552N02TXB571

  • Zoro # G721680465


product price: 
$
1,557.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Height
1 3/4 in
Product Type
Variable Frequency Drive
IP Rating
IPX0
Line Contactor Design
No Line Contactor
Input Frequency
60/50 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ESV552N02TXB571
Zoro #
G721680465
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 3/4 in
Overall Width
5 1/2 in
Overall Depth
8 in

Details

Product Type
Variable Frequency Drive
IP Rating
IPX0
Line Contactor Design
No Line Contactor
Input Frequency
60/50 Hz
Series
ESV
Output Voltage
0-10V DC
Protection
Overloaded
NEMA Rating
NEMA 1
Output Current - Maximum
23 A
Start/Stop Control
Manual
Control Type
Built-In Keypad
Input Voltage
240V AC
Standards
cETLus Intertek, CSA C22.2 No. 61010-1, ETL, UL 61010-1, UL 61010-2-030
Item
Variable Frequency Drive
Output Horsepower
7 1/2 hp
Output Power - Kilowatt - Maximum
5.5 kW
Output Phase
Three
Display Type
LCD
Output Type
Analog, Digital
Input Type
Analog, Digital
Accepts External Control Inputs
Yes
Input Phase
Three

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 23 A, Output Voltage 0-10V DC, Output Phase AC Three, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.