Carhartt

Flame Resistant Hood, Brown, One Size


product price: $49.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Brown
  • Arc Flash PPE Category 4
  • Size One Size
  • ATPV Rating 56.3 cal/sq cm
  • Closure Type Snap
See all product information

Product Information

Dimensions

Size One Size

Details

Item Flame Resistant Hood
Color Brown
Arc Flash PPE Category 4
ATPV Rating 56.3 cal/sq cm
Closure Type Snap
Hazard Risk Category (HRC) 4
Fabric Weight 13 oz
Standards NFPA 70E
Areas Covered Ears and Neck, Head
Garment Type Front of Neck Closure
Features 11.5-Ounce FR Quilted Twill Lining, Adjustable Nomex(R) FR Draw-Cord, Arc Resistant Snaps for Attachment to FR Outerwear Only, Chin Protector with FR Hook and Loop Closure, FR Modacrylic Batting Insulation for Warmth, Three-Piece Hood Design
Material Trade Name Cotton
Covers Head, Ears and Neck
Includes Lining Yes

Description

ATPV Rating 56.3 cal/sq cm, Arc Flash PPE Category 4, Areas Covered Ears and Neck, Head, Closure Type Snap, Color Brown, Fabric Weight 13 oz, Features 11.5-Ounce FR Quilted Twill Lining, Adjustable Nomex(R) FR Draw-Cord, Arc Resistant Snaps for Attachment to FR Outerwear Only, Chin Protector with FR Hook and Loop Closure, FR Modacrylic Batting Insulation for Warmth, Three-Piece Hood Design, Garment Type Front of Neck Closure, Includes Lining Yes, Flame Resistant Hood, Material Trade Name Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.