Waist Overall, Cotton Sandstone Duck, 32 in Inseam, Brown, 48 x 32"

  • Mfr # B194 211 48 32

  • Zoro # G2019074


product price:  $67.95
/ea

Key Features

Size
48 x 32"
Color
Brown
Material
Cotton Sandstone Duck
Inseam
32 in
Fits Waist Size
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B194 211 48 32
Zoro #
G2019074
UPC #
886859002422
Country of Origin
Mexico

Dimensions

Size
48 x 32"
Fits Waist Size
48 in
Maximum Waist Size
48 in

Details

Item
Waist Overall
Color
Brown
Material
Cotton Sandstone Duck
Inseam
32 in
Style
Waist Overall

Description

Waist Overall, Material Cotton Sandstone Duck, Style Waist Overall, Color Brown, Maximum Waist Size 48 in, Inseam 32 in, Size 48 x 32 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.