Carling Technologies
Circuit Breaker, 15A, 1 Pole, 250/277V AC, Medium Curve
Mfr # AA1-B0-34-615 -5D1-C
Zoro # G4084647
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- AC Voltage Rating 250/277V AC
- Circuit Breaker Type Magnetic
- Phase 1
- Circuit Breaker Actuator Toggle
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Permaground Copper Grounding E Crimp Con (ELT-3-EC)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Purple (HS363-S50-PURPLE)
- SQUARE D Magnetic Coil, 120 V (9998DA2V02)
- FLUKE NETWORKS Can Wrench, Hex Head 7/16 In and 3/8 In (44007000)
- CARLING TECHNOLOGIES Circuit Breaker, 5A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-450 -5D1-C)
- CARLING TECHNOLOGIES Circuit Breaker, 20A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-620 -5D1-C)
- CARLING TECHNOLOGIES Circuit Breaker, 30A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-630 -5D1-C)
- CARLING TECHNOLOGIES Circuit Breaker, 20A, 1 Pole, 125/250V AC, Medium Curve (CLB-203-27E3N-W-A/20)
- CARLING TECHNOLOGIES Circuit Breaker, 5A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-05)
- CARLING TECHNOLOGIES Circuit Breaker, 15A, 1 Pole, 125/250V AC, Medium Curve (CMB-153-27G3N-W-A/15)
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 3 Pole, 120/240V AC (QOU350)
- Carling Technologies Circuit Breakers