Portable Cord, SOOW, 16 AWG, 5 C, Black, Thermoset, Stranded, 600 V, Outdoor, 10 ft

  • Mfr # 09605

  • Zoro # G615699849


product price:  $25.19
/ea

Key Features

Trade Designation
SOOW
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
Thermoset
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09605
Zoro #
G615699849
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length
10 ft
Nominal Outside Diameter
0.5 in
Conductor Size
16 AWG
Overall Length
10 ft

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
5
Conductor Design
Stranded
Jacket Material
Thermoset
Jacket Color
Black
Location
Outdoor
Voltage
600 V
Conductor Material
Copper
Standards
CSA, MSHA, UL Listed
Number of Ground Conductors
0
Grounding Conductor Insulation Material
EPDM
Conductor Insulation Color
Black, Green, Orange, Red, White
Ampacity at Maximum Temperature
8 A
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Coil
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
26
Conductor Insulation Material
EPDM
Special Features
Oil Resistant

Description

Portable Cord, Number of Conductors 5, Trade Designation SOOW, Jacket Material Thermoset, Jacket Color Black, Voltage 600 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.