Shop CAROLINA

Hiker Shoe, Men's, 14, Brn, PR

  • Mfr # CA2323
  • Zoro # G524302137

product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Color
Brown
Manufacturer-Suggested Sole Slip Rating
Best
Liner Technology
Waterproof
Size
14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2323
Zoro #
G524302137
UPC #
726363780419
Country of Origin
Cambodia

Dimensions

Size
14
Width
EE

Details

Insulated
No
Color
Brown
Manufacturer-Suggested Sole Slip Rating
Best
Liner Technology
Waterproof
Waterproof
Yes
Upper Material
Leather
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Liner Material
Mesh
Gender
Men's
Metatarsal Guard
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Includes Shank
Yes
Heel Definition
Flat Heel
Style Number
CA2323
Item
Hiker Shoe
Toe Cap Material
Rubber
Closure
Lace Up
Construction
Direct Attached
Outsole Material
Rubber
Includes Metatarsal Guard
No
Midsole Material
EVA
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Footwear Style
Hiker Shoe
Insole Technology
EVA Midsole
Insole Material
EVA
Wire Color
Brown

Description

Hiker Shoe, Closure Lace Up, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 14, Static Dissipative Yes, Style Number CA2323, Toe Cap Material Rubber, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.