Shop CAROLINA

Hiker Shoe, Men's, 9 1/2, Brn, PR

  • Mfr # CA2323
  • Zoro # G424301889

product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Footwear Style
Hiker Shoe
Closure
Lace Up
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2323
Zoro #
G424301889
UPC #
726363780341
Country of Origin
Cambodia

Dimensions

Width
EE
Size
9 1/2

Details

ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Footwear Style
Hiker Shoe
Closure
Lace Up
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Liner Technology
Waterproof
Puncture-Resistant Sole
No
Color
Brown
Includes Shank
Yes
All-Leather Upper
Yes
Heel Definition
Flat Heel
Chemical-Resisting Sole
No
Style Number
CA2323
Includes Metatarsal Guard
No
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Insulated
No
Midsole Material
EVA
Ninety-Degree Heel
No
Gender
Men's
Toe Cap Material
Rubber
Upper Material
Leather
Item
Hiker Shoe
Insole Material
EVA
Construction
Direct Attached
Insole Technology
EVA Midsole
Chain Saw Cut-Resistant
No
Waterproof
Yes
Liner Material
Mesh
Wire Color
Brown

Description

Hiker Shoe, Closure Lace Up, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative Yes, Style Number CA2323, Toe Cap Material Rubber, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.