Men's 6-Inch Work Boot, 14 EE, Steel Toe, 6 in H, Brown, 508

  • Mfr # 508

  • Zoro # G8614952


product price:  $320.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
508
Zoro #
G8614952
UPC #
094729107683
Country of Origin
United States

Dimensions

Size
14
Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Width
2E
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Dry
0.91
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Wide Toe Cap
Yes
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Upper Material Description
Leather
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.71
Conductive
No
Removable Insole
Yes
Ninety Degree Heel
Yes
Chemical Resisting Sole
No
Static Dissipative
No
Standards
ASTM F2413-18
Max. Heat Rating
300 Degrees F
Footwear Shank Type
Steel
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Synthetic Fabric
Footwear Sole Pattern
Textured
Electrical Hazard Rated
Yes
Insulated
No
Metatarsal Guard
External
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Midsole Material
Rubber
Insole System
Nonremovable
Footwear Construction Type
Welted
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip Resistant
No
Metatarsal Guard Style
External
Series
Int Lo Steel Toe
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.71
Slip-Resistance Value - Mark II - Dry
0.91
Insole Technology
Non-Removable
Heel Definition
Defined Heel
All-Leather Upper
Yes
Construction
Welted
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Liner Technology
Dri-Lex(R)
Style Family
6-Inch Work Boot
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
External
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Dri-Lex(R)
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.