Men's 6-Inch Work Boot, 8 EE, Steel Toe, 6 in H, Brown, 508

  • Mfr # 508

  • Zoro # G8614855


product price: $320.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
508
Zoro #
G8614855
UPC #
094729131619
Country of Origin
United States

Dimensions

Size
8
Width
EE
Height
6 in
Footwear Width
2E
Heel Height
1/2 in
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Chain Saw Cut Resistant
No
Removable Insole
Yes
Wide Toe Cap
Yes
Insole System
Nonremovable
Upper Material Description
Leather
Liner Material
Synthetic Fabric
Shank Material
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Footwear Sole Pattern
Textured
Electrical Hazard Rated
Yes
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.71
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.91
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Welted
Midsole Material
Rubber
Metatarsal Guard
External
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Metal Chip Resisting Sole
No
Predominant Footwear Color
Brown
Chemical Resisting Sole
No
Insulated
No
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip Resistant
No
Heel Style
Defined Heel
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard Style
External
Heat Resistant
No
Series
Int Lo Steel Toe
Liner Technology
Dri-Lex(R)
Slip-Resistance Value - Mark II - Dry
0.91
Insole Technology
Non-Removable
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.71
Construction
Welted
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Heel Definition
Defined Heel
Closure
Lace Up
Toe Cap Material
Steel
All-Leather Upper
Yes
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Dri-Lex(R)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
External
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.