Motor, 7 11/16" L, 208-230 V AC, 1/6 hp
- Mfr # HC37EQ209
- Zoro # G622824623
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Type
Open Air Over
Compatible Brand
Bryant, Carrier, Payne
Overall Length
7 11/16 in
Weight
11.6 lb
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC37EQ209
- Zoro #
- G622824623
- UPC #
- 00781897110220
- Country of Origin
- Viet Nam
- Motor Enclosure Type
- Open Air Over
- Compatible Brand
- Bryant, Carrier, Payne
- Item
- Motor
- Weight
- 11.6 lb
- Phase
- Single
- Motor Design
- Permanent Split Capacitor
- Product Type
- Fan and Blower Motor
- Compatible Manufacturer Part Number
- LA22QD625
- Full Load Current @ 60 Hz
- 1.1/1.2 A
- Nameplate Horsepower @ 60 Hz
- 1/6 hp
- Nameplate RPM @ 60 Hz
- 1,275 RPM
- Nameplate Voltage @ 60 Hz
- 208-230 V AC
Dimensions
- Overall Length
- 7 11/16 in
- Shaft Length
- 9 1/2 in
- Shaft Diameter
- 1/2 in
- Frame Size
- 39
- Wire Rope Length
- 7 11/16 in
- Length
- 7 11/16 in
Description
Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 1,275 RPM, Voltage 208-230 V AC, Full Load Amps 1.1/1.2 A, 39 Frame, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.