Shop CENTURY
See all product information
Create Account
H696V1 Condenser Fan Motor - 1 x 1200 RPM, 56 Frame, TEAO
- Mfr # UH696
- Zoro # G823931199
product price:Â
$
936.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEAO
Nameplate RPM
1,200 RPM
Body Dia.
6.5 in
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH696
- Zoro #
- G823931199
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- TEAO
- Nameplate RPM
- 1,200 RPM
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- HP
- 1
- Frame
- 56
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Century H696V1 condenser fan motor (Supplier Stock No. PEM-UH696) from Century is a 1 HP, three-phase TEAO (totally enclosed air over) unit delivering 1,140 RPM at 230/460V with a 56Y frame and 6.5-inch diameter. Features reversible rotation, automatic overload protection, rolled steel construction, belly-band mounting and a single shaft for HVACR condenser fan applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.