Shop CARTER HOFFMAN

French Fry Warmer

  • Mfr # CNH18LP

  • Zoro # G323359127


product price:  $7,803.99
/ea
Free Shipping & Returns

Key Features

Number of Pans
4
Product Type
Food Station
Cord Length
6 ft
Wattage
1,820 W
Operating Temperature - Maximum
190 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CNH18LP
Zoro #
G323359127
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft
Overall Width
32 3/8 in
Overall Height
5 1/2 in
Overall Depth
21 3/4 in

Details

Number of Pans
4
Product Type
Food Station
Wattage
1,820 W
Operating Temperature - Maximum
190 Degrees F
Capacity
1,271 cu in
Color
Silver
Energy Star Compliant
No
Includes
(3) Stainless Steel Product Dividers
Weight
79 lb
Operating Temperature - Minimum
190 Degrees F
Voltage
120V
Item
Food Station
Material
Stainless Steel
Current
15.1 A

Description

French Fry Warmer

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.